Shop All Showerheads and Tub Faucets
Pioneer Faucets
1-Handle Shower Trim Set, Wall
Mfr # T-4DM300
Zoro # G6508294
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap, Shower Arm and Flange
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Width Shower Head: 3-3/8", Valve: 6-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer Faucets
- MFR # T-4DM300
- Zoro # G6508294
- UPC # 763439863812
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower Head: 3-3/8", Valve: 6-3/4" |
Depth | Shower: 7-1/2", Valve: 4-13/16" |
Face Dia. | Shower Head Face Dia: 3-3/8" |
Details
Item | 1-Handle Shower Trim Set |
Features | Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap, Shower Arm and Flange |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Polished Chrome,Brushed Nickel,Oil Rubbed Bronze |
Standards | Meets EPA Criteria |
Style | Traditional |
Handle Included | Yes |
Handle Style | Lever |
Mount Type | Wallmount |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G002)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-27)
- JONES STEPHENS Galvanized Union, 1-1/2 In (G6570295)
- BECK 3/4" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331021204)
- PIONEER FAUCETS 1-Handle Shower Trim Set, Matte Black, Wall (T-4MO310-MB)
- PIONEER FAUCETS Single Function Square Showerhead, NPS, Polished Chrome (SH-402)
- PIONEER FAUCETS Two Handle Tub Set, Brushed Nickel, Wall (4MT600-BN)
- PIONEER FAUCETS Single Function Rain Showerhead, NPS, Polished Chrome, Weight: 0.83 (SH-602)
- PIONEER FAUCETS 1-Handle Tub Set, Polished Chrome, Brushed Nickel, Matte Black, Wall (4MT840)
- PIONEER FAUCETS Single Function Rain Showerhead, Polished Chrome, Weight: 1.8 (X-6400012)
- MOEN One-Function 2-1/2" Diameter Spray Head Standard (6300)
- Pioneer Faucets Showerheads and Tub Faucets