Shop All Showerheads and Tub Faucets
Pioneer Faucets
1-Handle Shower Trim Set, Polished Chrome, Wall
Mfr # T-4LG300
Zoro # G6508802
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # T-4LG300
- Zoro # G6508802
- UPC # 763439863874
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower Head: 3-1/2" |
Depth | Shower: 7-3/4", Valve: 3-5/8" |
Details
Item | 1-Handle Shower Trim Set |
Features | Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Polished Chrome |
Standards | Meets EPA Criteria |
Style | Traditional |
Mount Type | Wallmount |
Handle Included | Yes |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION FCT SPRAY W/HOSE KIT CHM (RP 36096CHC)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 13 In (3MPS-14-10)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT03434S)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Polished Chrome (SH-401)
- PIONEER FAUCETS 1-Handle Tub Set, Polished Chrome, Brushed Nickel, Matte Black, Wall (4MT840)
- PIONEER FAUCETS Single Function Rain Showerhead, Polished Chrome, Weight: 1.8 (X-6400012)
- PIONEER FAUCETS Single Function Standard Showerhead-1.5 GPM, Polished Chrome (X-6400052)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Brushed Nickel (SH-401-BN)
- PIONEER FAUCETS Single Function 6" Square Rain Showerhead, Polished Chrome (X-6400078)
- SPEAKMAN Wall, Commercial Hand Shower, Polished Chrome, Wall (VS-100-PC)
- Pioneer Faucets Showerheads and Tub Faucets