Shop All Showerheads and Tub Faucets
Pioneer Faucets
1-Handle Shower Trim Set, Matte Black, Wall
Mfr # T-4MT300-MB
Zoro # G6506596
product price: $129.42
/ea
Free Shipping & Returns
$129.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap, Shower Arm and Flange
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Width Shower Head: 3-1/16", Valve: 7-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # T-4MT300-MB
- Zoro # G6506596
- UPC # 763439864222
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower Head: 3-1/16", Valve: 7-1/16" |
Depth | Shower : 7-1/2", Valve: 2-3/8" |
Face Dia. | 3-1/16" |
Details
Item | 1-Handle Shower Trim Set |
Features | Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap, Shower Arm and Flange |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Matte Black |
Mount Type | Wallmount |
Style | Modern |
Handle Included | Yes |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Nipple Poly S40 1/2X4 (423-040)
- ZORO SELECT Brass Cap, FNPT, 1/8" Pipe Size (22UL24)
- GROHE Universal Flow Straightener Brushed Nick (13931EN0)
- ZORO SELECT 1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 80 (E4BND18)
- PIONEER FAUCETS Two Handle Tub Set, Brushed Nickel, Wall (4MT600-BN)
- PIONEER FAUCETS Single Function 6" Square Rain Showerhead, Polished Chrome (X-6400078)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Brushed Nickel (SH-401-BN)
- PIONEER FAUCETS Single Function Rain Showerhead, Polished Chrome, Weight: 1.8 (X-6400012)
- PIONEER FAUCETS Single Function Square Showerhead, NPS, Polished Chrome (SH-402)
- PIONEER FAUCETS Single Function Standard Showerhead-1.5 GPM, Polished Chrome (X-6400052)
- DELTA Seven Setting, Hand Shower (75700)
- Pioneer Faucets Showerheads and Tub Faucets