Shop All Showerheads and Tub Faucets
Pioneer Faucets
1-Handle Shower Trim Set, Brushed Nickel, Wall
Mfr # T-4MT320-BN
Zoro # G6502238
product price: $117.18
/ea
Free Shipping & Returns
$117.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Width Shower Head: 3-3/8", Valve: 7-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # T-4MT320-BN
- Zoro # G6502238
- UPC # 763439864253
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower Head: 3-3/8", Valve: 7-1/16" |
Depth | Shower : 7-1/2", Valve: 2-3/8" |
Face Dia. | 3-3/8" |
Details
Item | 1-Handle Shower Trim Set |
Features | Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Mount Type | Wallmount |
Handle Included | Yes |
Handle Style | Lever |
Style | Modern |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C PURE Oceanloch-M Water Filtration System with Oceanloch-M Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOKITM)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- ZORO SELECT Coupling, 2 In Hub (1WJD7)
- ZORO SELECT Red Brass Coupling, FNPT, 2" Pipe Size (1VFF1)
- PIONEER FAUCETS Single Function Showerhead, NPS, Polished Chrome (SH-403)
- PIONEER FAUCETS Two Handle Tub Set, Brushed Nickel, Wall (4MT600-BN)
- PIONEER FAUCETS Four Function Showerhead-1.5 GPM, Brushed Nickel (X-6400045-BN)
- PIONEER FAUCETS 1-Handle Shower Trim Set, Matte Black, Wall (T-4MO310-MB)
- PIONEER FAUCETS Single Function Rain Showerhead, NPS, Polished Chrome, Weight: 0.83 (SH-602)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Brushed Nickel (SH-401-BN)
- DELTA Linden Monitr, 17Seris ShwerTrimStinles (T17294-SS-I)
- Pioneer Faucets Showerheads and Tub Faucets