Shop All Showerheads and Tub Faucets
Pioneer Faucets
1-Handle Shower Trim Set, Brushed Nickel, Wall
Mfr # T-4MT300-BN
Zoro # G6506544
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap, Shower Arm and Flange
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # T-4MT300-BN
- Zoro # G6506544
- UPC # 763439864215
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower Head : 3-1/16", Valve: 7-1/16" |
Depth | Shower : 7-1/2", Valve: 2-3/8" |
Face Dia. | 3-1/16" |
Details
Item | 1-Handle Shower Trim Set |
Features | Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap, Shower Arm and Flange |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Handle Style | Lever |
Handle Included | Yes |
Mount Type | Wallmount |
Style | Modern |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Clear Vinyl Tubing 5/16" I.D. x 1/16" Wall X 100' Boxed (15003500)
- LEGEND VALVE 1-1/4" COPPER 90 STREET ELBOW (450-046)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3340)
- APOLLO VALVES POP Safety Valve, 1 x 1-1/2 In, 100 psi (541FEBKMAA0100)
- PIONEER FAUCETS Single Function Showerhead, NPS, Polished Chrome (SH-403)
- PIONEER FAUCETS Single Function Square Showerhead, NPS, Brushed Nickel (SH-402-BN)
- PIONEER FAUCETS Single Function Standard Showerhead-1.5 GPM, Polished Chrome (X-6400052)
- PIONEER FAUCETS 1-Handle Tub Set, Polished Chrome, Brushed Nickel, Matte Black, Wall (4MT840)
- PIONEER FAUCETS 1-Handle Shower Trim Set, Matte Black, Wall (T-4MO310-MB)
- PIONEER FAUCETS Single Function Rain Showerhead, NPS, Polished Chrome, Weight: 0.83 (SH-602)
- SPEAKMAN Wall, Commercial Shower Combination, Polished Chrome, Wall (VS-2054)
- Pioneer Faucets Showerheads and Tub Faucets