Shop All Showerheads and Tub Faucets
Pioneer Faucets
1-Handle Shower Trim Set, Brushed Nickel, Wall
Mfr # T-4MO300-BN
Zoro # G6511706
product price: $145.96
/ea
Free Shipping & Returns
$145.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Width Shower Head: 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Faucets
- MFR # T-4MO300-BN
- Zoro # G6511706
- UPC # 763439864000
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower Head: 6" |
Depth | Shower: 10-7/8", Valve : 2-1/2" |
Details
Item | 1-Handle Shower Trim Set |
Features | Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Standards | Meets EPA Criteria |
Mount Type | Wallmount |
Handle Included | Yes |
Handle Style | Lever |
Style | Modern |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/2 in. to 2 in. Pro Fit Tubing Cutter (PROTC2)
- ZORO SELECT 1/2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BND19)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/2", 150,316, Thrd (4381036380)
- JAY R. SMITH MANUFACTURING Galvanized; Top: Nickel Bronze, Grate, Sanitary Drains (3100G)
- PIONEER FAUCETS Single Function Rain Showerhead, Polished Chrome, Weight: 1.8 (X-6400012)
- PIONEER FAUCETS Single Function Square Showerhead, NPS, Brushed Nickel (SH-402-BN)
- PIONEER FAUCETS Four Function Showerhead-1.5 GPM, Brushed Nickel (X-6400045-BN)
- PIONEER FAUCETS Single Function Standard Showerhead-1.5 GPM, Polished Chrome (X-6400052)
- PIONEER FAUCETS Two Handle Tub Set, Brushed Nickel, Wall (4MT600-BN)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Polished Chrome (SH-401)
- KOHLER Bancroft Multi-Func Showerhead 1.75Gpm (22167-G-BN)
- Pioneer Faucets Showerheads and Tub Faucets