Shop All High Visibility Shirts & Sweatshirts
Pioneer
Eye Shirt, Orange, XL, 2" Bird
Mfr # V1054050U-XL
Zoro # G5990894
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 0.22
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1054050U-XL
- Zoro # G5990894
- UPC # 032738044988
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Length | 9 |
Details
Item | Eye Shirt,Orange,XL,2" Bird |
Fabric Weight | 0.22 |
Description
Eye Shirt,Orange,XL,2 In. Bird
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, M, 5 1/2, Brown, PR (TB1A1KKS214)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (09-928)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Chemical Resistant, Scratch Resistant (12-12001-02)
- BRADY Label, White, Labels/Roll: 250 (M6-30-423)
- PIONEER Zebra Tape Cool-Pass Shirt, Green, Medium (V1052160U-M)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 3XL (V1051160U-3XL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 2XL (V1051160U-2XL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, L (V1051260U-L)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, M (V1051160U-M)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, 3XL (V1060560U-3XL)
- DEWALT Outerwear DSJ32-3 Deluxe Zip Front Class 3 Hdie-XL (DSJ32-3ZGS-XL)
- Pioneer Workwear and Protective Clothing