Shop All High Visibility Shirts & Sweatshirts
Pioneer
Eye Shirt, Orange, 2XL, 2" Bird
Mfr # V1054050U-2XL
Zoro # G5992839
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9
- Fabric Weight 0.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1054050U-2XL
- Zoro # G5992839
- UPC # 032738044995
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Length | 9 |
Details
Item | Eye Shirt,Orange,2XL,2" Bird |
Fabric Weight | 0.22 |
Description
Eye Shirt,Orange,2XL,2 In. Bird
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Voltage Marker Book, Vinyl, '480 VOLTS', (PCVB-480Y)
- BOX PACKAGING Global Industrial„¢ Inspection Tag Repairable Or Rework Pre Wired#5 4-3/4"L x 2-3/8"W Green (G20043)
- ZORO SELECT Overboot, Mens, 2XL, Pull On, Yllw, Latex, PR (6ZCH3)
- TRACTEL Shock Absorbing Lanyard, 4 1/2 to 6 ft., Black (C526Y)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, S (V1051260U-S)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, M (V1051260U-M)
- PIONEER Cooling Safety T-Shirt, Short Sleeve, Hi-Vis Yellow, XL (V1053060U-XL)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, 5XL (V1060560U-5XL)
- PIONEER Zebra Tape Cool-Pass Shirt, Green, Medium (V1052160U-M)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, L (V1051260U-L)
- GSS SAFETY Non-ANSI Lightweight Rip Stop Bottom Dow (7507-XL)
- Pioneer Workwear and Protective Clothing