Shop All Automotive Speakers & Amplifiers
Pioneer Electronics Usa
Pioneer Electronics Usa TS6900PRO 6 x 9 in. Pro Car Speakers
Mfr # TS6900PRO
Zoro # G203928771
original price:
$160.99
4% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer Electronics Usa
- MFR # TS6900PRO
- Zoro # G203928771
- UPC # 884938213660
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
The Pioneer Reference for Open Show series of speakers is designed specifically for those looking to produce some serious sound pressure levels. Pure Power The TS-6900PRO 6 in. x 9 in. component speakers deliver the perfect balance of power handling and output to compliment the crisp highs from the 2-7/8 in. bullet tweeters. Anchored by high strength, stamped steel frames, the features large, over sized magnets and lightweight blended pulp cones with dual layer urethane surrounds resulting in copious amounts of sensitivity, excursion, and power handling.
Features- 600 Watts Max Power (100 Watts Nominal).
- Optimally Blended Pulp Cone Woofer and Bullet Tweeter.
- Designed for High Sensitivity and High Power Handling.
- Maximum Music Power (Nominal) - 600 W (100 W).
- Cone Material - Optimally Blended Pulp.
- Frequency Response - 29 Hz to 40 kHz.
- Sensitivity (1 with 1 m) - 92 dB.
- Impedance - 4 Ic.
- Crossover Frequency - 4500 Hz.
- Mounting Depth - 3-1/2 in.
- Size - 6 x 9 in.
- Cut-Out Dimension - 6 x 8.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Snwplw Lmp- Blk- Per-Lux- Pr- W/Wiring K, 64261-4 (64261-4)
- TIMKEN TAPERED ROLLER BEARING CONE (29685)
- MARYKATE MK3132 32 oz Aluminex Pontoon & Aluminum Hull - Bottom Cleaner Maximum Strength (8372344)
- BALDWIN FILTERS Air Filter, 4-9/16 x 15-21/32 in. (PA1912)
- PYLE Mini Stereo 40W x 2 Power Amplifier (PTA2)
- AUDIOP AUDIOP NTX417 4 in. x 10 in. Horn Tweeter 10oz Magnet (NTX417)
- PYRAMID 1000 Watts 2 Channel Bridgeable Car Amplifier (PB715X)
- PYLE Dual Marine Wakeboard Speakers, PLMRWB65LEB (PLMRWB65LEB)
- PYLE 5'' 200 Watt Mid Bass Woofer (PLG54)
- PYLE 6.5" Marine Speaker Pair, PLMRS6W (PLMRS6W)
- PYLE 6.5'' 280 Watt Three-Way Speakers (PLG6.3)
- Pioneer Electronics Usa Automotive Speakers & Amplifiers