Pioneer Electronics

Pioneer Electronics SEMJ721T Mini-phone Headset; Brown


product price: $61.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

From the makers of STEEZ, the first-ever line of audio systems geared toward dancers, comes a new family of headphones, inspired by the emerging DJ and dance scene. Steez Effects offers solid sound and high-style in a streamlined, light-weight package. The STEEZ family of headphones, beginning with the Steez Effects, features polarizing style, unique sound tuning, and all-day listening comfort for all music lovers.
The new Steez Effects are so affordable and yet deliver that DJ feel of the higher end models. From the outside, four different colors, Black, White, Red and Brown, gives listeners "look at me now" style as the plush, padded earcups provide long lasting comfort. On the inside, you get the power and performance you'd expect from Pioneer. Our expertise as the #1 DJ headphone brand gives us the advantage when it comes to designing truly amazing headphones and maintaining an entry level price. Features like single sided cord, adjustable headband, and included Made for iPhone® in-line mic with track forward/track back, play/pause and answer/end call button gives listeners full control without ever having to touch your phone.

  • Fully Enclosed Dynamic Headphones
  • Frequency Response - 6 - 28,000 Hz
  • Impedance - 32 Ohms.
  • Maximum Input Power - 1000 mW
  • Sensitivity - 104 dB/mW
  • Driver Unit Diameter - 40 mm.
  • Plug - 3.5 mm. 3 P mini-plug (gold plated)
  • Cable Length - 1.2 m. (single-sided cord, straight plug)
  • Item Weight - 156 g in. (without cord)
  • Color - Brown

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.