Shop All Automotive Stereos & Video Players
Pioneer
Double-Din In-Dash Cd Receiver With Bluetooth
Mfr # FH-S520BT
Zoro # G700669443
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 10.13 in
- Length 8.95 in
- Includes Wiring Harness, Microphone, Removable Visor Clip, Two-Sided Tape, Two Removal Tools, 6 Pan=-Head ISO Screws, 6 Flat-Head ISO Screws, Owner's Manual, Warranty Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # FH-S520BT
- Zoro # G700669443
- UPC # 884938434188
- Country of Origin Thailand
- Category Automotive Stereos & Video Players
Dimensions
Width | 10.13 in |
Length | 8.95 in |
Details
Color | Black |
Includes | Wiring Harness, Microphone, Removable Visor Clip, Two-Sided Tape, Two Removal Tools, 6 Pan=-Head ISO Screws, 6 Flat-Head ISO Screws, Owner's Manual, Warranty Information |
Description
Wish your car's CD player had a touchscreen? Now it can! The Pioneer FH-S520BT Double-DIN In-Dash CD Player with Bluetooth includes Pioneer Smart Sync Technology. The Smart Sync app transforms a compatible, paired smartphone into a touchscreen receiver display! The FH-S520BT car stereo also has a 50 watts x 4 built-in MOSFET amplifier for plenty of power and features a 13 band EQ for high quality control of the output audio. The DEH-S7200BHS head unit's USB port can be used for charging electronics like cell phones and can also be used for Android Music and iPhone/iPod audio or control.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES OE Type Thermostat, 34717 (34717)
- WOLO Marine Air Horn, Brass, 17 in. L, 16A (170)
- OTC Engine Crane Folding 4000Lb (2004)
- SKF Speedi-Sleeves Speedi Sleeve, 99159 (99159)
- MAXPOWER Classic Noise Canceling External CB Speaker with PA & Talk Back 10 Watts (MA58704)
- PYLE 6.2'' Car Multimedia Player (PLDN83BT.5)
- AUDIOPIPE Audiopipe XV4V15 4 Way Crossover with 6 Channel Input & 8 Channel Output (XV4V15)
- PYLE Am/Fm-Mpx In-Dash Detachable Face Radio W/Sd/Mmc/Usb Player (PLR31MP)
- APC American Power Conversion-APC SMX3000RMLV2U Smart-UPS X 3000VA Rack/Tower LCD 100-127V (SMX3000RMLV2U)
- PYLE Car Dvd Player, PLHRDVD103 (PLHRDVD103)
- PYLE Car Dvd Player, PLHRDVD90KT (PLHRDVD90KT)
- Pioneer Automotive Audio & Video