Shop All Radios
Pioneer
Compact 9-Inch X 4.625-Inch 160-Watt Powered Subwoofer With Built-In
Mfr # TS-WX010A
Zoro # G700700337
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Ts-Wx010A Compact Powered Subwoofer, 2 Mounting Brackets, 2 Floor Mounting Brackets, 2 Mounting Nuts, 2 (5 X14Mm) Screws, 2 (M5X25Mm)Screws,Wire Assembly Harness,10A Ato Fuse In Holder (Installed On Power Wire), 4 Cushion Tape, Installation Manual, Warranty Sheet
- Color Black
- Width 10.9 in
- Length 4.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 10.9 in |
Length | 4.48 in |
Details
Includes | Ts-Wx010A Compact Powered Subwoofer, 2 Mounting Brackets, 2 Floor Mounting Brackets, 2 Mounting Nuts, 2 (5 X14Mm) Screws, 2 (M5X25Mm)Screws,Wire Assembly Harness,10A Ato Fuse In Holder (Installed On Power Wire), 4 Cushion Tape, Installation Manual, Warranty Sheet |
Color | Black |
Description
The Pioneer TS-WX010A Compact Powered Subwoofer produces powerful and impactful bass. It is the ideal upgrade for many of today’s vehicles, especially EV (electric vehicle) and gasoline/electric hybrid vehicles where low weight, small size, and low power consumption are a priority. Measuring only 9 in. wide, 4-5/8 in. deep, and 2-3/4 in. high, and weighing just under 3-1/2 lbs., the TS-WX010A has been optimized for installation in the passenger side footwell. It can also be installed near the underside of the dashboard or the center console. It features a full grille and down-firing structure for deep, powerful bass while taking up very little room. Warning: This product must never be installed anywhere in the driver area or elsewhere in the vehicle where it might interfere with its safe operation or impair the performance of operating systems or safety features, including air bags, controls and indicators (lights). Appropriate installation locations will depend on the vehicle model including, specific to hybrid and electric vehicles, the location of the vehicle battery and battery charging system, and where the TS-WX010A can be attached securely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sonnenschein Sl-2770 (SL-2770 SONNENSCHEIN)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- VIEWSONIC PROJECTOR, DLP, SVGA, 3600 LMN (VEWPA503S)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Vision CP645 Replacement Battery - 3 Pack (ML4-6MP38895)
- DELTA / JOBOX CRESCENT JOBOX SITEVAULT CHEST 36X20 (2-652990)
- ETON Portable Weather Radio, Green, 6-1/2" L (NSP101WXGR)
- GPX Portable AM/FM Radio (R116B)
- PHILIPS Voice Tracer 6110 Digital Recorder, 8 GB, Black (DVT6110)
- MILWAUKEE TOOL Battery, Radio and Battery Kit (48-11-1812, 2950-20, 48-59-1880)
- AUDIOBOX Rechargeable Solar Radio With Bluetooth (RX-5BT)
- PYLE Bluetooth Studio Mixer (8-Channel) (PMXU83BT)
- Pioneer Radios