Shop All Break Away Vests
Pioneer
Break Away Zip Vest, Orange, 5XL
Mfr # V1021150U-5XL
Zoro # G5865375
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Size 5XL
- Color Universal
- Material Tricot Polyester Interlock
- Standards CSA Z96-15 Class 1 Level 2; ANSI/ISEA 107-2020 Class 2 Type P and R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1021150U-5XL
- Zoro # G5865375
- UPC # 032738042601
- Country of Origin China
- Category Break Away Vests
Dimensions
Vest Size | 5XL |
Details
Item | Break Away Zip Vest,Orange,5XL |
Color | Universal |
Material | Tricot Polyester Interlock |
Standards | CSA Z96-15 Class 1 Level 2; ANSI/ISEA 107-2020 Class 2 Type P and R |
Description
Break Away Zip Vest,Orange,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, M, 100 PK, White (S-5491M)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 120VAC (868STRA-N5)
- CONDOR Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474T32 (474T32)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/16in H, Gothic, Steel (05362)
- PIONEER Break Away Zip Vest, Green, XL (V1021260U-XL)
- PIONEER Break Away Zip Vest, Green, 4XL (V1021260U-4XL)
- PIONEER Break Away Zip Vest, Black, Large (V1021170U-L)
- PIONEER Break Away Zip Vest, Black, 2XL (V1021170U-2XL)
- PIONEER Break Away Zip Vest, Black, XS (V1021170U-XS)
- PIONEER Break Away Zip Vest, Orange, Medium (V1021150U-M)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VGM-L)
- Pioneer Break Away Vests