Shop All Break Away Vests
Pioneer
Break Away Zip Vest, Green, 4XL
Mfr # V1021260U-4XL
Zoro # G5854710
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Material Polyester Mesh; Polyester Tricot
- Standards CSA Z96-15 Class 1 Level 2; ANSI/ISEA 107-2020 Class 2 Type P and R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1021260U-4XL
- Zoro # G5854710
- UPC # 032738042687
- Country of Origin China
- Category Break Away Vests
Dimensions
Vest Size | 4XL |
Details
Item | Break Away Zip Vest,Green,4XL |
Color | Yellow/Green |
Material | Polyester Mesh; Polyester Tricot |
Standards | CSA Z96-15 Class 1 Level 2; ANSI/ISEA 107-2020 Class 2 Type P and R |
Description
Break Away Zip Vest,Green,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 11, EE, Lace Up, Oxford, PR (CA1520)
- MUTUAL INDUSTRIES OSHA Perimeter Marker, Red, 24 inch Height, 4 inch Width (15903-79)
- WALKERS Youth Ear Muffs, Black (GWP-YWFM2)
- HEXARMOR Safty Gloves, 9 3/5 in, Left and Right, PR1 (7071-S (7))
- PIONEER Break Away Zip Vest, Green, 5XL (V1021260U-5XL)
- PIONEER Break Away Zip Vest, Orange, Large (V1021150U-L)
- PIONEER Break Away Zip Vest, Black, 2XL (V1021170U-2XL)
- PIONEER Break Away Zip Vest, Black, 5XL (V1021170U-5XL)
- PIONEER Break Away Zip Vest, Black, XS (V1021170U-XS)
- PIONEER Break Away Zip Vest, Black, 4XL (V1021170U-4XL)
- GLOWEAR BY ERGODYNE Lime XS Type R Class 2 Economy Mesh Vest (8210HL)
- Pioneer Break Away Vests