Pioneer

7.7in ME-Series Speakers - Classic White Grille Covers - 250W


product price: $231.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

7.7in ME-Series Speakers - Classic White Grille Covers - 250W. Pioneer ME-series speakers both Sports and Classic designs are protected from the effects of sun and water exposure, meeting both IPX7 and ASTM D4329 certification to achieve all-weather reliability. Mica Reinforced IMPP monocoque cone with butyl rubber surround, constructed using an advanced in-mold bonding technique for superior water resistance while maintaining high quality, powerful sound. The symmetrical motor design with high strength suspension is optimized to provide stability, linearity and clear, low distortion sound reproduction. Lightweight polyimide PI tweeter diaphragm and uniquely shaped wave guide provides natural and clear vocals with wide dispersion. The TS-ME770FC 7.7′′ Speakers come with sleek classic style grilles in a white finish that cosmetically integrate seamlessly into marine interiors and cabin designs. Optional UD-ME770LED RGB LED Light Kit Sold Separately provides illumination of the woofer cone for an enhanced personalization and cosmetic integration.Features: 7.7in Two Way Coaxial System. 13/16in 20mm Dome Tweeter. Built-in RGB LED Lighting Option. Technical Specifications: Cone Material - Water-Resistant IMPP. Sensitivity - 88dB. Max Power - 250W. 75 Watts RMS. Cut-out Dimensions - 6-1/4in. Mounting Depth - 3-1/8in. In the Box: Two 2 - 2 way speakers. Two 2 Classic White grilles. Mounting hardware. Installation manualas a pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.