Shop All Deck Hardware
Pioneer
7.7in ME-Series Speakers - Black & White Sport Grille Covers - 250W
Mfr # TS-ME770FS
Zoro # G110046087
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # TS-ME770FS
- Zoro # G110046087
- UPC # 884938467032
- Country of Origin China
- Category Deck Hardware
Description
7.7in ME-Series Speakers - Black & White Sport Grille Covers - 250W . Pioneer ME-series speakers both Sports and Classic designs are protected from the effects of sun and water exposure, meeting both IPX7 and ASTM D4329 certification to achieve all-weather reliability. Mica Reinforced IMPP monocoque cone with butyl rubber surround, constructed using an advanced in-mold bonding technique for superior water resistance while maintaining high quality, powerful sound. The symmetrical motor design with high strength suspension is optimized to provide stability, linearity and clear, low distortion sound reproduction. Lightweight polyimide PI tweeter diaphragm and uniquely shaped wave guide provides natural and clear vocals with wide dispersion. The TS-ME770FC 7.7′′ Speakers comes with two sleek modern grilles, one in black and the other in a white finish that cosmetically integrate seamlessly into marine interiors and cabin designs. Optional UD-ME770LED RGB LED Light Kit Sold Separately provides illumination of the woofer cone for an enhanced personalization and cosmetic integration.Features: 7.7in Two Way Coaxial System. 13/16in 20mm Dome Tweeter. Built-in RGB LED Lighting Option. Technical Specifications: Cone Material - Water-Resistant IMPP. Sensitivity - 88dB. Max Power - 250W. 75 Watts RMS. Cut-out Dimensions - 6-1/4in. Mounting Depth - 3-1/8in. In the Box: Two 2 - 2 way speakers. Two 2 Classic White grilles. Mounting hardware. Installation manualas a pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC WHEEL WEIGHT TOOL IM (GP1470R)
- ILC Replacement For LIGHT BULB LAMP, H4578 (H4578)
- DENSO Air Filter, 143-3096 (143-3096)
- NAVISAFE All-White 5 Mode 360degree 2NM w/Suction Base (041-1)
- PIONEER 7.7in ME-Series Speakers - Classic White Grille Covers - 250W (TS-ME770FC)
- SEA-DOG Rail Mount Bracket f/Flagpole - Round - 7/8"-1" (327194-1)
- ORBIT 1/2 in. D X 18 in. L Riser (38094)
- EXTREME MAX Extreme Max 3005.5067 BoatTector Pontoon Rail Fender Hanger/Adjuster - Black, Pack of 4 (3005.5067)
- PERKO Perko Spring Clamps - 1-1/2" Projection Pair (0502DP1STS)
- BOMAR Hatch 10 X 20 White (G81020W)
- SEA-DOG Stainless Steel Butterfly Vent - Center Knob - 4" (331440-1)
- Pioneer Deck Hardware