Shop All Tractor Rims & Wheels
Pioneer
6 Hole 15x8 532R 3,500lb Ag Wheel
Mfr # 106637
Zoro # G108050966
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.75 in
- Height 9 in
- Width 16.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # 106637
- Zoro # G108050966
- Country of Origin Multiple
- Category Tractor Rims & Wheels
Dimensions
Length | 16.75 in |
Height | 9 in |
Width | 16.75 in |
Description
Minimize expensive downtime caused by a damaged wheel by having a spare wheel on hand and ready to go so your equipmentand businessstay running smoothly How to measure ag wheels NOTE Tire is typically 2 wider than wheel1 Diameter of bolt circle Number of bolt holes Center hole diameter Width of rim Offset Distance between center of rim and hub face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Tire Repair Stitcher (00029-KH)
- PULSE II Led Beacon, Med Prof, 12-48Vdc, Clear (7950C)
- UWS Crossover Truck Tool Box, 69", EC10473 (EC10473)
- DONALDSON Hydraulic Filter, Cartridge, P171531 (P171531)
- PIONEER 8 Hole 16x6 118R 4,000lb Ag Wheel (107499)
- SUNBELT TIRE, 18 x 8.50 - 8, 2 PLY, SU12 TURF 16" x16" x7.25" (A-B1SUT73)
- A & I PRODUCTS Bolt, Rear Wheel 6" x5" x2" (A-C5NN1N118J)
- SUNBELT TIRE-ALL TRAIL I/II, 25X9X12, 4 PLY 25.6" x25.6" x9" (A-B1560443)
- A & I PRODUCTS Rim, Front Wheel 10L x 16 17.5" x17.5" x11" (A-99A900)
- A & I PRODUCTS Rim, Front Wheel 18" x18" x6.5" (A-5102670)
- A & I PRODUCTS Rim, Front Wheel 6" x 14 15.5" x15.5" x7" (A-98A1466)
- Pioneer Tractor Rims & Wheels