Shop All Corded Speakers
Pioneer
300-Watt 2-Way Component Speaker System
Mfr # TS-A1300C
Zoro # G7313357
Free Shipping & Returns
$139.99
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
- Brand Pioneer
- MFR # TS-A1300C
- Zoro # G7313357
- UPC # 884938468862
- Country of Origin Viet Nam
- Category Corded Speakers
Details
Item | Speaker |
Description
The Pioneer A-series speakers feature the OPEN & SMOOTH sound concept to provide seamless and smooth transition between the midrange and tweeter drivers and delivers uniform off-axis frequency response optimized for automotive applications where one or more speakers are often aimed away from the listeners’ ears. Included with the Pioneer A Series 5-1/4 In. 2-Way Component Speaker System are multi-fit installation flexible tweeter mounting hardware that simplify installation and improve acoustic performance. And with the integrated inline crossover network, you increase installation flexibility without the need of an outboard module. All of the Pioneer A-series lineup is voice matched to provide seamless and smooth sound characteristics between the A-series full-range loudspeakers and A-series subwoofers with dynamic, high impact bass that lets you hear and feel the music.
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
- APC Replacement Battery 110, RBC110 (APCRBC110)
- CETIS Standard Desk Phone, Ash (2510D MW (AS))
- INFRATECH (SRU-3224) HI INTENSITY MED WAVE PORTBLE (IF14-1015)
- ILC Replacement For CAMERON SINO, CSPBA180SL (CS-PBA180SL)
- PIONEER Pioneer Car TSA1607C 6.5 in. 350W 3-Way Component Speaker System (TSA1607C)
- PYLE 1'' Heavy Duty Titanium Super Tweeter (PDBT28)
- BOGEN Bogen S86T725PG8U 8 in. 25 70V Ceiling Speaker (S86T725PG8U)
- PYLE 3.5'' Indoor/Outdoor Waterproof On-Wall Speakers (White) (PDWR30W)
- LIVEWIRE 12 in. Red Coat Private Jack 16 Speaker 50 W RMS 70 Hz to 5.50 kHz - 16 Ohm (LI2663354)
- PYLE 5.25" In Ceiling Speaker (PDIC56)
- SOUNDWAVE 100W ABS Power Horn Speaker (SO3259848)
- Pioneer Corded Speakers