Shop All Radios
Pioneer
10-Inch Shallow-Mount Sealed-Enclosure Powered Subwoofer System
Mfr # TS-WX1010LA
Zoro # G400700347
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Enclosure Subwoofer System, Bulit-in Amplifier
- Color Black
- Width 22.1203 in
- Length 7.7146 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 22.1203 in |
Length | 7.7146 in |
Details
Includes | Enclosure Subwoofer System, Bulit-in Amplifier |
Color | Black |
Description
Upgrade your vehicle's sound system with this easy to install shallow powered subwoofer from Pioneer. This 10 In. Shallow Mount Sealed Enclosure Powered Subwoofer System delivers strong powerful bass, a maximum power of 1,200 watts, and a nominal power of 300 watts (Remote control and cables included). The Pioneer TS-WX1010LA housing encloses a durable 10 in. woofer that achieves its sharp bass reproduction by controlling the air in the housing—unique to the sealed type enclosure. Save space and ensure matching components by buying this enclosed active subwoofer from Pioneer!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Wrist Rest, Black (9252101)
- RCA 14" healthcare HDTV, LED Flat Screen (J14HV840)
- EDGE MEMORY 512Mb Edge Premium Compact Flash Card (C (PE179502)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (300FSMH)
- EDIFIER R980T 24-Watt-RMS Amplified Bookshelf Speaker System (4002557)
- JENSEN Portable Cassette Player/Recorder with R (MCR-250)
- GPX Gpx Gpxr055B Gpx Portable Radio (RA28094)
- JENSEN Turntable with MP3 Encoding and Radio (JTA-460P)
- GALAXY AUDIO Galaxy Audio CM140 Galaxy Audio Check Mate SPL Meter 245-263 (CM140)
- PHILIPS Voice Tracer 4110 Digital Recorder, 8 GB, Silver (DVT4110)
- PYLE Crank Radio (PSDNL22YL)
- Pioneer Radios