Shop All Brass Pipe Fittings
Pinpoint
SF1935 Universal Lavatory Pop Up Rod Assembly - .18 x 8 in
Mfr # PI581528
Zoro # G003882266
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pinpoint
- MFR # PI581528
- Zoro # G003882266
- UPC # 723902347539
- Country of Origin China
- Category Brass Pipe Fittings
Description
Features
- 2 Pack
- Chrome Plated Brass
- 2.5 in. x 10-24 Thread
- Delta Escutcheon Screw
- Oval Head
- Bagged
- OEM Reference No.Rp196.
- Item Dimension - 4.75 x 3 x 0.37 in.
- Item Weight - 0.37 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, 16"x10", 125, Flg, Black (4319000476)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 1/2" Pipe Size (213P-8)
- JONES STEPHENS Deluxe Molded Wood Seat, White, Brushed Nickel Hinge, Round Closed Front with Cover (C1B4R200BN)
- DIXON Spool Coupler, 2 In, 250 psi, Aluminum (200-DD-AL)
- MIDLAND INDUSTRIES Midland Industries 30056 0.37 Compression x 0.75 FGH Garden Hose Dishwasher Elbow (30056)
- PARKER Reducing Adapter, Brass, 1/2 x 1/4 in (222P-8-4)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Male Long Nipple, 1/8" Male NPT x 2.00" (MCL04-20)
- THRIFCO PLUMBING 1/2 Inch Brass Cap Barstock (5316083)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10553)
- ANDERSON METALS Plug Cored Hex Head Mpt 1/2 (756121-08)
- ZORO SELECT Red Brass Tee, FNPT, 1/4" Pipe Size (6RCZ6)
- Pinpoint Fittings