Shop All Jack Posts
Pinpoint
JS-93 4 ft. 5 in. - 7 ft. 9 in. 15 Gauge Adjustable Jack Post
Mfr # PI138184
Zoro # G204052536
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pinpoint
- MFR # PI138184
- Zoro # G204052536
- UPC # 654204709919
- Country of Origin China
- Category Jack Posts
Description
Features
- Adjustable jack post.
- 15 gauge.
- Size - 4 ft. 5 in. - 7 ft. 9 in.
- Max ext load 11,350 lbs.
- Min ext load 18,000 lbs.
- Additional support for crawl spaces attic.
- Staircase or decks.
- Adjusts with 3/4 in. Wrench.
- O.d. Gauge & tube dim 2-1/4 x 45-1/2 in.
- Screw size 1 x 7 in.
- 5 thread support.
- Collar size 2-1/4 x 1/2 in.
- Support pins 1/2 x 3 in.
- 13 gauge plate size 4 x 5 in.
- Corrosion resistant inside & out.
- Double carriage bolt & nut (zinc coated) for added safety.
- Heavy plates suited for wood and steel.
- Deep dish self-centering plates.
- Dimension - 5 x 49 x 3 in.
- Item weight - 20 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER020LD-20)
- WAUSAU TILE Planter, Square, 18in.Lx18in.Wx24in.H (TF4185W22)
- SAFCO Tuff Truck Small Platform Truck (4072)
- LITTLE GIANT Hand Truck, Dual Handle, Cap 800 Lb (T36210)
- PINPOINT J-PRO-100 4 ft. 8 in. - 8 ft. 4 in. 11 Gauge Adjustable Jack Post (PI138187)
- PINPOINT JS-36 1 ft. 7 in. - 3 ft. 15 Gauge Adjustable Jack Post (PI138185)
- T-JAK Top Plate for T-JAK and MiniBrute (TP-01)
- VESTIL Leveling Jack Polished Chrome, 18" (LJ-9)
- T-JAK Bundle of a T-JAK Cabinet Jack and a MiniBrute (BTJ-104MB)
- ZORO SELECT Support Brace, Max H100In (3CA85)
- GUARDIAN EQUIPMENT Wall Jack (2601)
- Pinpoint Jack Posts