Hose Air Flexzilla 0.25 in. x 25 ft. Yellow Green
Mfr # PI846410
Zoro # G703920367
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pinpoint
- MFR # PI846410
- Zoro # G703920367
- UPC # 723902857489
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Flexzilla is a revolutionary hose featuring a Premium Hybrid Polymer material that redefines flexibility. Flexzilla hose characteristics offer zero memory allowing it to lay-flat exactly where you drop it and won TMt work against you during operation or coiling after use. Flexzilla offers extreme all-weather flexibility, even in sub-zero conditions. Flexzilla is currently in use by oil companies located in Alaska! Flexzillaà Air Hoses offer superior flexibility for tight radius bends in both cold and warm environments. Engineered polymer-blend material permits use in environments where general purpose PVC and rubber hoses may become too stiff.
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Durable and reliable construction
- Easy to use and convenient designs
- Tools for different applications
- Color: ZillaGreen
- Size: 1/4 in. x 25 ft
- Material: Premium Hybrid Polymer
- Max. Working Pressure: 300 PSI
- Temp. Range: -40A° F to 140A° F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREE-ANGLE Plug, Free Angle, Japanese, 1/4" Body Size, 1/4" Male NPT (NFAP-N2M-JIS)
- ARROW PNEUMATICS Lube, 10 oz. Metal Bowl, 1/2" (L374W)
- TRITAN Cottered Chain, 50 Pitch, Connect Link (50-1C CL)
- HYDROMAXX 1"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS100100)
- CONTINENTAL 3/4" x 50 ft EPDM Black Coupled Multipurpose Air Hose 200psi (20031504)
- MI-T-M 50 ft Coupled Hose Assembly (15-0166)
- CONTINENTAL Air Hose, 1"I.D., 50 ft. (HZR10030-50-11-G)
- LEGACY AIR HOSE Retractable 3/8"x75' Flexilla (LML8306FZ)
- STRIPER Hose, Striper, Reinforced Hybrid PVC, 3/8" ID x 100', No Fittings (STH38A-BKR)
- GROTE Rubber Air Hose 15 ft., Black, Red/Bl, PK2 (81-0115-GRB)
- CONTINENTAL CONTITECH 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-15-41)
- Pinpoint Air Hoses