Shop All PVC Pipe Fittings
Pinpoint
Charlotte Pipe & Foundry PVC02300C1000HA 1 in. 90 deg PVC Elbow
Mfr # PI148306
Zoro # G504069807
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pinpoint
- MFR # PI148306
- Zoro # G504069807
- UPC # 654204815771
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- Color: White
- Size: 1" x 1"
- Schedule 40
- Used for cold water pressure applications
- Dimension: 11.5" H x 8" W x 1.75" L
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER-TITE Water Heater Stand, 24x24x18" (83181)
- DURA FAUCET TWO HANDLE 4" KITCHEN/BAR FAUCET W/CLEAR ACYRLIC KNOBS - CHROME POLISH (DF-PK640A-CP)
- HIGHKEY Toto Top Mounting Seat Hardware for Toilet and Toilet Seat (LR155039)
- NIBCO 1/2" x 1/8" NOM C Copper Reducer (600R 1/2 1/8)
- PINPOINT Charlotte Pipe & Foundry PVC023021000 1 in. PVC 90 deg Elbow (PI148298)
- PINPOINT Charlotte Pipe & Foundry PVC001090800HA PVC-DWV Male Adapter 1.5 x 1.25 in. (PI153201)
- PINPOINT Charlotte Pipe & Foundry PVC003310600HA 90 deg Pipe Vent Elbow PVC DWV 1.5 in. (PI155248)
- PINPOINT Charlotte Pipe & Foundry PVC006111200HA 4 in. PVC Double Wye Fitting (PI150903)
- PINPOINT Charlotte Pipe & Foundry PVC00105X0800HA PVC-Dwv Clean-Out Adapter 2 in. (PI148266)
- PINPOINT Charlotte Pipe & Foundry PVC00105X1000HA PVC-Dwv Clean-Out Adapter 3 in. (PI148267)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2 in Pipe Size (436020)
- Pinpoint PVC Pipe Fittings