Shop All Black Pipe Fittings
Pinpoint
Charlotte Pipe & Foundry PVC00444X1200HA Clean Out Tee 4 in. Hxhxfpt
Mfr # PI150902
Zoro # G604044537
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pinpoint
- MFR # PI150902
- Zoro # G604044537
- UPC # 654204814224
- Country of Origin China
- Category Black Pipe Fittings
Description
Specifications
- Dimension: 8.5" H x 5" W x 6.9" L
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 2" x 1/2" (25625)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- DELTA Delta Commercial Instit Parts: Desd-650 Remote Controle (061311A)
- ZORO SELECT CPVC Transition Female Union, CTS, Schedule SDR-11, 1/2" Pipe Size, FNPT x CTS Hub (TUF-005)
- ZORO SELECT Pipe Flange, Steel, 2" Pipe Size, Class 300 (BULK-PF-550)
- ANVIL 1-1/4" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310062609)
- ANVIL 1 In. Black Malleable 90 Degree Elbow 150 PSI Lead Free (810001206)
- ZORO SELECT 1/2" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow (1MMU4)
- ANVIL 1 Black Malleable Street 90 Degree Elbow, Lead Free, 150 PSI (0810016618)
- ANVIL 3/8" Female NPT Black Forged Steel Cap Class 3000 (0361188402)
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Black Steel Close Nipple (300UP12XCL)
- Pinpoint Black Pipe Fittings