Shop All PVC Pipe Fittings
Pinpoint
Charlotte Pipe & Foundry PVC001061400HA PVC-Dwv Cleanout Plug 6 in.
Mfr # PI708538
Zoro # G003957131
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pinpoint
- MFR # PI708538
- Zoro # G003957131
- UPC # 657248328139
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- MPT Sch 40 6" Bulk
- Dimension: 2" H x 6.7" W x 6.7" L
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N5EG5)
- PARKER 1/2" Compression x 5/8" MNPT Male 90 Degree Elbow (P10ME8)
- ZORO SELECT Reducing Adapter, 304 SS, 1/2 x 1/4 (ZUSA-PF-7866)
- ZORO SELECT Float Valve, MNPT Connection Type, 3/8" (R400-3/8-7)
- PINPOINT Charlotte Pipe & Foundry PVC003310600HA 90 deg Pipe Vent Elbow PVC DWV 1.5 in. (PI155248)
- PINPOINT Charlotte Pipe & Foundry PVC021074400 4 x 3 in. Schedule 40 PVC Reducer Bushing (PI881042)
- PINPOINT Charlotte Pipe & Foundry PVC023021000 1 in. PVC 90 deg Elbow (PI148298)
- PINPOINT Charlotte Pipe & Foundry PVC024011000 SXSXFPT Schedule 40 PVC Tee 1 in. (PI612362)
- PINPOINT Charlotte Pipe & Foundry PVC021161200 PVC Cap 1.25 in. Slip Schedule 40, 25PK (PI155279)
- PINPOINT Charlotte Pipe & Foundry PVC006111200HA 4 in. PVC Double Wye Fitting (PI150903)
- ORBIT PVC COUPLING 1/2"" FNPT (38413)
- Pinpoint PVC Pipe Fittings