Shop All Plumbing Parts
Pinpoint
BWBO-24 24 in. Polymer Braid Water Heater Connector
Mfr # PI148108
Zoro # G704099208
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pinpoint
- MFR # PI148108
- Zoro # G704099208
- UPC # 654204806731
- Country of Origin China
- Category Plumbing Parts
Description
Features
- Polymer Braid Water Heater Connector
- 3/4"FIP x 3/4FIP x 24"
- For use in residential and commercial applications
- Connects hot and cold supply lines to water heater
- Speedi Plumb Plus polymer braid bends freely without kinking and crimping
- Advanced corrosion resistance
- No dielectric union needed
- Less torque to seal
- Longer connector nuts
- Dimension: 1.2" H x 1.2" W x 24.75" L
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-6-4)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15089)
- APG 2" 316 Stainless Steel Part E (320ESS)
- ANVIL 3-1/2" MNPT Galvanized Square Head Plug (0319902680)
- COBRA Cobra PSB3415 .5 x 28-0.75 in. Steel Slot Head Street Key Wrench (321927)
- PFISTER Pfister S/A P/D Hose For (951-0740)
- JONES STEPHENS Ellbow, Double Slip, 45 deg., 1-1/2" (T74006)
- VENTLINE/DEX VENTLINE/DEX V204903 Plumbing Vent Colonial White (V6B-V204903)
- KOHLER Flapper Assembly, Replacement (GP1060740)
- ZURN SMALL PUSH BUTTON ASSEMBLY 3-3/4' L DIM (P6000-NL-3.75L)
- SLOAN Sfp15 Strainer (0362015)
- Pinpoint Plumbing Parts