Shop All Brooms
Pinpoint
207-WPY Palm Wisk Broom
Mfr # PI613245
Zoro # G003737672
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 12.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Block Width | 12.25 in |
Description
Features
- Broom Style: Whisk
- Product Type: Broom
- Head Width: 4-1/2 in.
- Bristle Material: Palmyra Fiber
- Handle Material: Chrome
- Commercial or Residential: Residential
- Bristle Length: 8 in.
- Bristle Type: Soft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Smart Mop Starter Kit (SMFPR)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (6470-02)
- TOUGH GUY Stripping Pad, Size 14" x 28", Maroon, PK10 (453T22)
- POUR-N-RESTORE Orange Scent Oil Stain Remover 32 oz Liquid (PNR32OZ-06)
- PINPOINT Brute Angled Large Brooms Poly Bristles 48-7/8'' Aluminum Handle Silver/Gray (PI40582)
- PINPOINT Plastic Angler Broom; 42 in. (PI884479)
- GORDON BRUSH 18" Speed Sweep® Stiff Center Fine Border Poly (M232183)
- BOARDWALK Broom, Plastic/Wood, 54" L, PK12 (BWK916P)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Yellow, 24 in L Handle (31956)
- WEILER 18" Perma-Sweep Floor Brush Maroon Polypropylene Fill (42167)
- HOPKINS 24 Garage Broom W/ 60 Metal Handle (93071)
- Pinpoint Brooms