Shop All Automotive Tool Parts
Pinpoint
2 x 15 in. 5.5KW 230V Heater Assembly with Tailpieces
Mfr # PI1188506
Zoro # G904074128
original price:
$186.08
9% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pinpoint
- MFR # PI1188506
- Zoro # G904074128
- UPC # 746591098636
- Country of Origin China
- Category Automotive Tool Parts
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Heater assembly with tailpieces
- Wattage: 5.5KW
- Volt: 230V
- Size: 2" x 15"
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Sylvania F36T12/Cw/Ho T8 Replacement Led (F36T12/CW/HO T8 REPLACEMENT LED)
- RACOR Snapp, Marine W/Drain_Disp Flt, R23298-02 (R23298-02)
- ESCO EQUIPMENT Manual Bead Breaker (70160)
- CRAFTSMAN Spark Plug Gauge (CMMT14102)
- TITAN Mini Magnetic Parts Tray (TIT32962)
- ECHO Air Filter 22cc - 25cc (A226001410)
- WALTON TOOLS Extra Finger For 4-Flute, 5/16" (8Mm) (WLT12314)
- JJ KELLER Registration Holder, Hard Surface, Gray (28317)
- KOHLER Cylinder Head Gasket, Kit (24 841 04-S)
- MAYHEW Cape Chisel, 1/4In.X5.5In. (MAY10402)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- Pinpoint Automotive Tool Parts