Shop All Tool Storage Accessories
Pinpoint
0.37 in. Drive 3 Row Metric Socket Holder, HV Yellow
Mfr # PI1738200
Zoro # G109839553
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pinpoint
- MFR # PI1738200
- Zoro # G109839553
- UPC # 769593497375
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | 0.37 in. Drive 3 Row Metric Socket Holder, HV Yellow |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Screwdriver Set, Slotted/Phillips, 7 Pc (XPE700)
- JET Stand (JWL-1221VS)
- GROZ Punch Hollow Set, Leather, 6 pcs. (26391)
- WESTWARD Roll Pin Punch, 7/32 In Tip, 5 7/8 In L (2AJG2)
- FCS STRUTS Lift Support Storage Box Lid, 86904 (86904)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (471-3)
- FLAME KING 40 lb Steel Empty LP Tank (YSN401)
- BETA Universal Magnetic Bottle Holder (024990050)
- NANUK CASES Padded Divider for 935 Case (935-DIVI)
- MILWAUKEE TOOL Customizable Small Compact Case for Impact Driver Accessories (48-32-9930)
- TEKTON 19-Tool Combination Wrench Organizer Rack (Black) (ORG29119)
- Pinpoint Tool Storage Accessories