Shop All Tool Storage Accessories
Pinpoint
0.25 in. 3 Row Drive SAE Socket Holder, XGreen
Mfr # PI1729301
Zoro # G609839589
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pinpoint
- MFR # PI1729301
- Zoro # G609839589
- UPC # 769593497351
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | 0.25 in. 3 Row Drive SAE Socket Holder, XGreen |
Color | Green |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Countersink, 1-3/4" L, HSS, Center Reamer (C46206)
- CTA MANUFACTURING BMW/MINI/FORD 22MM X 16 PT SKT (CTA3870)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30728P)
- GEDORE 1/4" Square Drive Impact Socket Gun Metal (K 20 8)
- WOKIN Magentic Part Tray 6 Inch (724206)
- DELTA OF ARKANSAS Crescent Jobox Sitevault High Cap PB, Steel, 74inL x 35inW (2-685990-01)
- TEKTON 1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Red) (OSR23115)
- TEKTON 1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Gray) (OSR23315)
- DISCO Quick Change Disc Holder, 3" Diameter (15109)
- HANSEN Socket Tray, Green, Plastic (12033)
- ERGODYNE Red SCBA Mask Bag with Lining (5080L)
- Pinpoint Tool Storage Accessories