Shop All Bench and Floor Scale Accessories
Pinnacle
Tape Printer, Gray, for PS3000
Mfr # 10119
Zoro # G8519883
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Ports RS-232
- Overall Height 3 in
- Includes Power Transformer, RS232 Cable
- For Use With Mfr. No. PS3000
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pinnacle
- MFR # 10119
- Zoro # G8519883
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 3 in |
Overall Length | 5 1/2 in |
Overall Width | 6 1/2 in |
Cord Length | 6 ft |
Cable Length | 6 ft |
For Core Dia. | 1/2 in |
Overall Depth | 5 1/2 in |
Details
Connection Ports | RS-232 |
Includes | Power Transformer, RS232 Cable |
For Use With | Mfr. No. PS3000 |
Material | Plastic |
Finish | Coated |
Item | Scale Tape Printer |
Color | Tan |
Basic Power Source | Electric |
Batteries Included | No |
Compatible Mfg. Model Number | 401Z80, 401Z81, 401Z82, 401Z83 |
Interface | RS232 |
Plug Type | Two Prong |
Voltage | 100 to 240V AC |
Printer Resolution | 50 dpi |
Print Speed | 1 Line per Second |
Batteries Required | No |
Description
Scale Tape Printer, Overall Height 3 in, Overall Width 6 1/2 in, Print Speed 1 Line per Second, Interface RS232, Includes Power Transformer, RS232 Cable, For Core Dia. 1/2 in, Cord Length 6 ft, Color Tan, Cable Length 6 ft, Batteries Required No, Batteries Included No, Compatible Grainger Part Number PS7044-10N, PS7044-5N, PS7055-10N, PS7055-5N, Compatible Mfg. Model Number 401Z80, 401Z81, 401Z82, 401Z83, Voltage 100 to 240V AC, Overall Depth 5 1/2 in, Printer Resolution 50 dpi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING 5/8 W Serrated Seals, Carton Of 1000 (HSS-5A)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1197PIII)
- SOLO 17" Laptop Case, Silver, Aluminum (USLAC10010)
- CRAYOLA Sidewalk Chalk, Washable, 4"L, 24/BX, AST PK (CYO512024)
- PINNACLE Ramp, 48 in. L x 60 in. W x 6 in. H (101012-55R)
- PINNACLE Ramp, 48 in. L x 48 in. W x 6 in. H (101011-44R)
- BRECKNELL PS400 SL, 400 x 0.2 lb / 180 x 0.1 kg , Aluminium ribbed base 12in. x12in. x1in. (816965007530)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Satin (12744TR)
- BRECKNELL SBI-140/210/240 Indicator Stand, 13.8in. x 13.8in. x 1, Overall Height 37in. (810036380355)
- QORPAK Weigh Dish, 70mm, PK1000 (MET-03106)
- HEATHROW SCIENTIFIC Paper Weigh Boat, Medium, Brown, PK500 (HS120313)
- Pinnacle Shipping & Packing Scales