Shop All Bench and Floor Scale Accessories
Pinnacle
Ramp, 48 in. L x 60 in. W x 6 in. H
Mfr # 101012-55R
Zoro # G9944471
product price: $623.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$623.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Width 59 in
- Overall Height 4 in
- Overall Length 48 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pinnacle
- MFR # 101012-55R
- Zoro # G9944471
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 59 in |
Overall Height | 4 in |
Overall Length | 48 in |
Details
Item | Scale Ramp |
Material | Carbon Steel |
Color | Black |
For Use With | Mfr. No. PS3000-55-5N, PS3000-55-10N |
Finish | Two Part Epoxy Coating |
Weight Capacity | 10,000 lb |
Compatible Mfg. Model Number | 401Z82, 401Z83 |
Description
Scale Ramp, Overall Height 4 in, Overall Width 59 in, Overall Length 48 in, Weight Capacity 10,000 lb, Finish Two Part Epoxy Coating, Color Black, Compatible Mfg. Model Number 401Z82, 401Z83, Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORFABB Special Glowfill 1.75Mm .75Kg (8719033555143)
- ZEBRA PEN Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Black Ink, Dozen (22410)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 7", Kraft, 25/Bundle (55VG23)
- LATHEM Timecards, 700E, 100Pk (LTHE17100)
- PINNACLE Ramp, 48 in. L x 48 in. W x 6 in. H (101011-44R)
- OHAUS AC Adapter, ABS Plastic, Universal (46001802)
- OHAUS Temperature Calibration Kit, StanlssSteel (11113857)
- OPTIMA SCALES Optima Scales OP-926-5000 Hanging Scale - 5000 lbs x 1 lb. (OP-926-5000)
- B-TEK Scale Platform, 4500kg/10000 lb., SS (BT-F-4848S)
- HEATHROW SCIENTIFIC Aluminum Microbalnce Weigh Pan, 25mm, PK20 (120627)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- Pinnacle Bench and Floor Scale Accessories