Shop All Bench and Floor Scale Accessories
Pinnacle
Ramp, 48 in. L x 48 in. W x 6 in. H
Mfr # 101011-44R
Zoro # G5649086
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$531.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- For Use With Mfr. No. PS3000-44-5N, PS3000-44-10N
- Material Carbon Steel
- Overall Width 48 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pinnacle
- MFR # 101011-44R
- Zoro # G5649086
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 48 in |
Overall Width | 48 in |
Overall Height | 4 in |
Details
Item | Scale Ramp |
For Use With | Mfr. No. PS3000-44-5N, PS3000-44-10N |
Material | Carbon Steel |
Color | Black |
Finish | Two Part Epoxy Coating |
Weight Capacity | 10,000 lb |
Compatible Mfg. Model Number | 401Z80, 401Z81 |
Description
Scale Ramp, Overall Height 4 in, Overall Width 48 in, Overall Length 48 in, Weight Capacity 10,000 lb, Finish Two Part Epoxy Coating, Color Black, Compatible Mfg. Model Number 401Z80, 401Z81, Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Packaging Tape, UPVC, 13mm W, PK72 (681)
- ZORO SELECT Long Corrugated Boxes, 40" x 12" x 12", Kraft, 15/Bundle (11G189)
- TAPE LOGIC Tape LogicĀ® Rectangle Laser Labels, 3" x 5", Fluorescent Yellow, 400/Case (LL175YE)
- MASTERVISION Grid Planning Board w/ Accessories, 1 x 2 Grid, 36 x 24, White/Silver (MA0392830A)
- PINNACLE Ramp, 48 in. L x 60 in. W x 6 in. H (101012-55R)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- OHAUS Calibration Weight, 500g, Stainless Steel (80850127)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 100g, Polished (82641CA)
- MSI Rechrgble Battery, Blk, Stereolithography (MSI-4260-BATT)
- Pinnacle Shipping & Packing Scales