Shop All Bench and Floor Scale Accessories
Pinnacle
Foot Locator Plate, 6 in. L x 6 in. W, PK2
Mfr # 101013
Zoro # G5810016
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PS3000-44-5N, PS3000-44-10N, PS3000-55-5N, PS3000-55-10N
- Overall Length 6 in
- Material Carbon Steel
- Overall Height 1/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pinnacle
- MFR # 101013
- Zoro # G5810016
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 6 in |
Overall Height | 1/4 in |
Overall Width | 6 in |
Length | 6 in |
Width | 6 in |
Details
For Use With | Mfr. No. PS3000-44-5N, PS3000-44-10N, PS3000-55-5N, PS3000-55-10N |
Material | Carbon Steel |
Color | Black |
Item | Scale Floor Anchor Plate |
Finish | Epoxy Coated |
Compatible Mfg. Model Number | PS7044-10N, PS7044-5N, PS7055-10N, PS7055-5N |
Description
Scale Floor Anchor Plate, Compatible Mfg. Model Number PS7044-10N, PS7044-5N, PS7055-10N, PS7055-5N, Compatible Grainger Part Number 401Z80, 401Z81, 401Z82, 401Z83, Color Black, Finish Epoxy Coated, Length 6 in, Width 6 in, Material Carbon Steel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Plastic Clipboard w/Low Profile Clip, Letter, Assorted, PK 3 (89775)
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, White, PK2 (SLP-2RL)
- BLUELINE 11 x 8-1/2" Undated Daily Planner, Black (REDA30C81)
- UNIVERSAL Storage Clipboard w/Pen Compartment, 1/2" Capacity, 8 1/2 x 11, Black (UNV40319)
- PINNACLE Ramp, 48 in. L x 60 in. W x 6 in. H (101012-55R)
- PINNACLE Ramp, 48 in. L x 48 in. W x 6 in. H (101011-44R)
- BRECKNELL DCSB4848-10, 10,000 x 2lb / 5,000 x 1kg , Steel deck 48in. x48in., SBI-240 Indicator, NTEP Apprvd (810036380065)
- OHAUS Calibration Weight, 200g, Stainless Steel (80850125)
- OHAUS Floor Ramp, 48 Wide For Vn Floor Scale (80252565)
- SARTORIUS Mini-B 5-pin cable to serial RS232 9 pin (YCC03-D09)
- MSI AC Adapter, NEMA 1-15 Plug, Blk, Plastic (MSI-3460-US-CHRG)
- Pinnacle Shipping & Packing Scales