Shop All Bench and Floor Scales
Pinnacle
Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity
Mfr # PS3000-55-5N
Zoro # G0694447
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$1,409.99
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 1 kg/2 lb
- Weighing Surface Depth 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pinnacle
- MFR # PS3000-55-5N
- Zoro # G0694447
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 60 in |
Weighing Surface Width | 60 in |
Overall Width | 60 in |
Overall Length | 60 in |
Overall Height | 3 3/4 in |
Cord Length | 6 ft |
Battery Size | 7.4 V |
Overall Depth | 60 in |
Display Character Height | 1 3/16 in |
Weighing Surface Height | 3 3/4 in |
Description
Floor Scale, Scale Application Warehouse Pallet Scale, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 60 in, Weighing Surface Width 60 in, Weight Capacity 5,000 lb, Weighing Units kg, lb, Scale Graduations 1 kg/2 lb, Overall Width 60 in, Overall Depth 60 in, Overall Height 3 3/4 in, Accuracy 0.02 Percent, Weighing Surface Height 3 3/4 in, Basic Power Source Battery/Electric, Scale Features Rodent Protection of Load Cell Cables, Top Access Junction Box
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Light Blue (25972)
- BRADY Hand Sealing Press, Steel (23300)
- FADELESS Bulletin Board Art Paper Roll, Brite Blue, 48in x 50ft (0057175)
- STACKSTAMP Stamp, Emailed/Faxed/Received, 5/8"x1-13/16", Assorted (USS8800)
- PINNACLE Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity (PS3000-55-10N)
- PINNACLE Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity (PS3000-44-10N)
- PINNACLE Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (PS3000-44-5N)
- PINNACLE Digital Floor Platform 5000 lb. Capacity (PS7055-5N)
- PINNACLE Digital Floor Platform 10,000 lb. Capacity (PS7044-10N)
- VELAB Checkweighing Scales 15kg/30lb 0.5g/0.001lb (VE-CW15S)
- TAYLOR Digital Compact Bench Scale 5kg/10 lb. Capacity (TE10FT)
- Pinnacle Shipping & Packing Scales