Shop All Bench and Floor Scales
Pinnacle
Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity
Mfr # PS3000-55-10N
Zoro # G2246030
product price: $1,335.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,335.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 1 kg/2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pinnacle
- MFR # PS3000-55-10N
- Zoro # G2246030
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 60 in |
Weighing Surface Width | 60 in |
Overall Width | 60 in |
Overall Height | 3 3/4 in |
Overall Length | 60 in |
Display Character Height | 1 3/16 in |
Overall Depth | 60 in |
Weighing Surface Height | 3 3/4 in |
Cord Length | 6 ft |
Battery Size | 7.4 V |
Description
Floor Scale, Scale Application Warehouse Pallet Scale, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 60 in, Weighing Surface Width 60 in, Weight Capacity 10,000 lb, Weighing Units kg, lb, Scale Graduations 1 kg/2 lb, Overall Width 60 in, Overall Depth 60 in, Overall Height 3 3/4 in, Accuracy 0.02 Percent, Weighing Surface Height 3 3/4 in, Basic Power Source Battery/Electric, Scale Features Rodent Protection of Load Cell Cables, Top Access Junction Box
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Lsr, Shippng, 3.5X5,400PK (AVE5168)
- DAHLE High Security Shredder, P-7, 8-10 Sheets (40534)
- TOPS Snap-Off Shipper/Packing List, 8 1/2 x 7, Three-Part Carbonless, PK50 (3834)
- EPSON Black Ribbon 15M Characters (S015384)
- PINNACLE Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (PS3000-44-5N)
- PINNACLE Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity (PS3000-44-10N)
- PINNACLE Digital Floor Platform 10,000 lb. Capacity (PS7044-10N)
- PINNACLE Digital Floor Platform 5000 lb. Capacity (PS7055-5N)
- PINNACLE Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (PS3000-55-5N)
- DORAN Bench Scale 100 lb. Capacity, 12" x 12" (7100XL/12)
- RICE LAKE WEIGHING SYSTEMS Compact Bench Scale, 30kg/66 lb. Cap. (RLP-60S)
- Pinnacle Shipping & Packing Scales