Shop All Bench and Floor Scales
Pinnacle
Digital Floor Platform 10,000 lb. Capacity
Mfr # PS7055-10N
Zoro # G0228547
product price: $956.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$956.99
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 2 lb
- Weighing Surface Depth 60 in
- Weighing Surface Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pinnacle
- MFR # PS7055-10N
- Zoro # G0228547
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 60 in |
Weighing Surface Width | 60 in |
Overall Width | 5 ft |
Overall Length | 5 in |
Overall Height | 3 3/4 in |
Weighing Surface Height | 3 3/4 in |
Overall Depth | 5 ft |
Description
Floor Platform Scale, Scale Type Floor, Weighing Surface Depth 60 in, Weighing Surface Width 60 in, Weight Capacity 10,000 lb, Weighing Units kg, lb, Scale Use Location Warehouse, Scale Application Pallet Weighing, Accuracy 0.02 Percent, Overall Depth 5 ft, Overall Height 3 3/4 in, Overall Width 5 ft, Scale Graduations 2 lb, Weighing Surface Height 3 3/4 in, Weighing Surface Material 9 mm Diamond plate with Two Part Epoxy Coating, Washdown No, Color Black, Calibration Certificate No Certificate
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (84620)
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb (OP-916-5x5-5-NNLED)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 84L (244275)
- GBC Binding Spine, 1 in., PK100 (4000118)
- PINNACLE Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (PS3000-55-5N)
- PINNACLE Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity (PS3000-55-10N)
- PINNACLE Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (PS3000-44-5N)
- PINNACLE Digital Floor Platform 10,000 lb. Capacity (PS7044-10N)
- PINNACLE Digital Floor Platform 5000 lb. Capacity (PS7055-5N)
- PINNACLE Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity (PS3000-44-10N)
- DYMO BY PELOUZE Digital Digital Shipping Scale 400 lb. Capacity (PEL176113)
- Pinnacle Shipping & Packing Scales