Pinnacle Climate Technologies

Pinnacle Climate Technologies 145301 120V Heavy Duty Utility Blower


product price: $134.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Stanley, 120 Volt, Heavy Duty Utility Blower. Features 3 powerful speed settings for fast cooling and drying, a pivoting blower head to direct air where you need it, an accessory outlet to run other equipment, an onboard 10A circuit breaker with reset, and a carrying handle that makes it easy to transport.

Features 3 powerful speed settings for fast cooling and drying, a pivoting blower head to direct air where you need it, an accessory outlet to run other equipment, an onboard 10A circuit breaker with reset, and a carrying handle that makes it easy to transport

This powerful blower fan provides a direct, high-velocity air stream for cooling, ventilating, exhausting and drying, ideal for indoor use around the house or on the job site. Its durable plastic housing helps ensure lasting performance, while the rugged handle makes it easy to carry from job to job.

Features
  • Three-prong grounded plug
  • Heavy Duty Utility Blower
  • Circuit breaker with reset button
  • 350 CFM / 120W / 120 Volt / 60Hz / 1 Amp
  • This utility fan also features a 10 amp circuit breaker with reset
Specifications
  • Voltage: 120V
  • Number of Speeds: 3 Speed
  • Weight: 7.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.