Shop All Window Shutters
Pinecroft
Pinecroft SHL51 Exterior Louvered Shutters 15 x 51 in.
Mfr # SHL51
Zoro # G204167155
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pinecroft
- MFR # SHL51
- Zoro # G204167155
- UPC # 94416480280
- Country of Origin China
- Category Window Shutters
Description
Give your home an instant makeover with Pine croft Exterior Louvered Shutters. Our heavy framed, premium white pine shutters use louvered construction to provide lasting beauty and peace of mind. Mortise and tenon, glued and nailed construction with clear rails and styles, no finger joints, 1.25 in. They are ready for installation.
Features- Decorative Hardware Avail.
- Material - Wood.
- Color - Unfinished Pine.
- Style - Louvered.
- Dimension - 15 W x 51 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 72 in H Steel Continuous Hinge (2ZEW8)
- ELMDOR Fire Rated Access Door, 14x14, Prime Coat W/ Recessed Turn Latch (FR14X14PC-RTL)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T15DS3626)
- HAGER Satin Stainless Steel Hinge RC154131232D.BX (30232)
- PINECROFT Pinecroft SHL43 Exterior Louvered Shutters 15 x 43 in. (SHL43)
- EKENA MILLWORK Lifetime Vinyl, TailorMade 4 Board Joined (2 Batten), Board-n-Batten, Shutter-Loks, LJ4C14X05400MG (LJ4C14X05400MG)
- PERFECT SHUTTERS 15 Inch x 51 Inch Raised Panel Exterior Vinyl Shutter, PR (RP-15-51-07)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04300TG (LL1S14X04300TG)
- PERFECT SHUTTERS 15 Inch x 35 Inch Raised Panel Exterior Vinyl Shutter, PR (RP-15-35-04)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700BL (LP2S14X06700BL)
- MR MXYZPTLK Perfect Shutters IL501555331 Premier Louver Exterior Decorative Shutter; Heritage Green - 15 x 55 in. (IL501555331)
- Pinecroft Window Shutters