Shop All Pet & Animal Food & Treats
Pine Tree Farms
Pine Tree Farms 399641 72 oz Cardinal Safflower Classic Seed Log
Mfr # 399641
Zoro # G803714279
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pine Tree Farms
- MFR # 399641
- Zoro # G803714279
- UPC # 748884080090
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Features
- Cardinals love it squirrels don t
- Made of 100% safflower
- Attracts a variety of birds and is a great source of energy
- Fits on pine tree farms classic log feeder
- Capacity: 72 oz
- Weight: 4.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Quick Cable 604053-001 Rescue Pack 1800 (604053-001)
- GOOD LAND BEE SUPPLY Professional Beekeeping Protective Full Body Suit with Hat & Veil - Large (GLFS-L)
- MTD MTD, Deck Engagement Cable (946-04173E)
- RIO BRANDS Backpack Lounger Stripe (BPL-200516PK4)
- PINE TREE FARMS Log Jammer Hardwood Feeder (5000)
- PINE TREE FARMS Seed Cake (1480)
- PINE TREE FARMS Bird Tweet High Energy Suet Value Pack (51000)
- PINE TREE FARMS Hanging Feeder For Large Seed & Suet Cake (1451)
- PINE TREE FARMS Classic Seed Log (8005)
- PINE TREE FARMS Seed Bar Hanging Feeder (1542)
- PURINA 1780015021 Cat Food, 3.15 Lb Bag (17998)
- Pine Tree Farms Pet & Animal Food & Treats