Shop All All Purpose Cleaners
Pine-Sol
Pine-Sol, PK 3
Mfr # 60607
Zoro # G712041848
product price: $46.35
/pk 3, $15.45/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Fresh
- Recommended Dilution 1 oz Per Gallon
- Color Yellow
- Primary Chemical Citric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pine-Sol
- MFR # 60607
- Zoro # G712041848
- UPC # 10044600606078
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 80 oz |
Details
Container Type | Bottle |
Fragrance | Fresh |
Recommended Dilution | 1 oz Per Gallon |
Color | Yellow |
Item | All Purpose Cleaner |
Primary Chemical | Citric Acid |
Features | Tackles Odor, Grease, Grime, Dirt and Allergens |
Rinse Required | Yes |
VOC Content | Less Than0.5% VOC |
Cleaner Form | Liquid |
pH Level | 2.3 |
Flash Point | 199.4 Degrees F |
Nonflammable | Yes |
Biodegradable | No |
Butyl Free | Yes |
NSF Rating | Not Rated |
Surfaces for Use On | Baked Enamel, Chrome, Engineered Woods, Glazed Ceramic Tile, Laminate, Linoleum, Metal, Plastic, Sealed Cement, Sealed Concrete, Sealed Fiberglass, Sealed Granite, Stainless Steel, Vinyl |
pH Value | Acidic |
Description
All Purpose Cleaner, Surfaces for Use On Baked Enamel, Chrome, Engineered Woods, Glazed Ceramic Tile, Laminate, Linoleum, Metal, Plastic, Sealed Cement, Sealed Concrete, Sealed Fiberglass, Sealed Granite, Stainless Steel, Vinyl, Bottle, 80 oz, Fragrance Fresh, Ready to Use/Concentrated Concentrated, Recommended Dilution 1 oz Per Gallon, Primary Chemical Citric Acid, Liquid, Standards Not Applicable, Biodegradable No, Color Yellow, Butyl Free Yes, VOC Content less than 0.5 Percent VOC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK MicroFeather Duster Telescopic Handle, 36" to 60", Blue (BWK638)
- DEWALT 3 x 14 Row Angle Handle Stainless Wire Brush (DW49706)
- WEIMAN Leather Wipes, 7 X 8, 30/canister, 4 Canisters/carton, PK4 (91CT)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, White (31785)
- PINE-SOL Pine-Sol All Purpose Cleaner, 144 fl oz (4.5 quart) Orange Energy (CLO41772)
- PINE-SOL Multi-Surface Cleaner, 48 fl oz (1.5 quart) Lavender, 8 PK (CLO40272CT)
- PINE-SOL Lavender Scent Concentrated All Purpose Cleaner Liquid 24 oz (60153)
- PINE-SOL Pine-Sol Lavender Scent Multi-Surface Cleaner Liquid 48 oz (40272)
- PINE-SOL Cleanr Pine-Sol 24 Oz (97326)
- PINE-SOL Lemon Scent Concentrated All Purpose Cleaner Liquid 24 fl. oz. (60154)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189B-1)
- Pine-Sol All Purpose Cleaners