Shop All All Purpose Cleaners
Pine-Sol
Pine-Sol Multi-Surface Cleaner, 60 fl oz (1.9 quart) Pine, 6 PK
Mfr # CLO41773CT
Zoro # G602501940
original price:
$68.85
19% off
new price: $55.19
/pk 6, $9.20/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 60 fl oz (1.9 quart)
- Fragrance Pine
- Color Amber
- Ready to Use/Concentrated Concentrated
- Primary Chemical Water; Pine Oil; Alcohol Ethoxylate; Glycolic Acid; Xanthan Gum; Sodium C14-17 Alkyl sec. Sulfonate; Caramel; Isopropyl Alcohol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pine-Sol
- MFR # CLO41773CT
- Zoro # G602501940
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 60 fl oz (1.9 quart) |
Details
Fragrance | Pine |
Color | Amber |
Ready to Use/Concentrated | Concentrated |
Item | Pine-Sol Multi-Surface Cleaner |
Primary Chemical | Water; Pine Oil; Alcohol Ethoxylate; Glycolic Acid; Xanthan Gum; Sodium C14-17 Alkyl sec. Sulfonate; Caramel; Isopropyl Alcohol |
Features | Deodorize; Odorless; Anti-bacterial; Residue-free |
Effective to Remove | Grease Remover; Grime Remover; Germs Remover |
Type | Multi-Surface Cleaner |
Cleaner Form | Liquid |
Application | Multipurpose |
Description
With Pine-Sol Multi-Surface CloroxPro Cleaner, you only need one cleaner to fight dirt, grime and grease. EPA-registered formula disinfects and kills 99 percent of germs on most surfaces throughout your office. The advanced solution gives you four times the cleaning action and a great, long-lasting scent. It deodorizes and wipes out odor-causing bacteria while leaving a pleasant pine scent. This concentrated cleaner can tackle any challenge by simply mixing with water at different strengths to adjust your cleaning power each time, unlike premixed cleaners. Cleaner is safe use on most hard, nonporous surfaces, including finished hardwood, ceramic tile, linoleum and plastic. Pine-Sol Original Pine can be used to freshen laundry. It is ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-7908)
- BOULDER CLEAN BOULDER Valencia Orange All-Purpose Cleaner (NEW-APC-1G-4CS)
- RECKITT BENCKISER FINISH, Dish Detergent Gelpacs, Orange Scent, Box Of 32 Gelpacs, 8PK (81053CT)
- BOBRICK Linermate (3944-134)
- PINE-SOL Multi-Surface Cleaner, 48 fl oz (1.5 quart) Lavender, 8 PK (CLO40272CT)
- PINE-SOL Pine-Sol Lemon Fresh Scent Multi-Surface Cleaner Liquid 28 oz (40187)
- PINE-SOL Pine Scent Concentrated Multi-Surface Cleaner Liquid 20 fl. oz. (60149)
- PINE-SOL Lemon Scent Concentrated All Purpose Cleaner Liquid 80 fl. oz. (60162)
- PINE-SOL Pine-Sol, PK 3 (60607)
- PINE-SOL Lavender Scent Concentrated All Purpose Cleaner Liquid 24 oz (60153)
- LPS All Purpose Cleaner, 28 oz. Trigger Spray Bottle, Solvent (05528)
- Pine-Sol All Purpose Cleaners