Shop All All Purpose Cleaners
Pine-Sol
Pine-Sol Multi-Surface Cleaner, 144 fl oz (4.5 quart) Pine
Mfr # CLO35418
Zoro # G607480592
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 144 fl oz (4.5 quart)
- Fragrance Pine
- Color Clear
- Standards EPA
- Application Nonporous Surface; Hard Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pine-Sol
- MFR # CLO35418
- Zoro # G607480592
- UPC # 41294354189
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 144 fl oz (4.5 quart) |
Details
Fragrance | Pine |
Color | Clear |
Item | Pine-Sol Multi-Surface Cleaner |
Standards | EPA |
Application | Nonporous Surface; Hard Surface |
Cleaner Form | Liquid |
Effective to Remove | Grease Remover |
Type | Multi-Surface Cleaner |
Features | Pleasant Scent; Heavy Duty; Disinfectant; Phosphate-free |
Description
With PineSol MultiSurface CloroxPro Cleaner, you only need one cleaner to fight dirt, grime and grease EPAregistered formula disinfects and kills 99 percent of germs on most surfaces throughout your office The advanced solution gives you four times the cleaning action and a great, longlasting scent It deodorizes and wipes out odorcausing bacteria without any sticky residue leftover to leave just a pleasant pine scent This concentrated cleaner can tackle any challenge by simply mixing it with water at different strengths to adjust your cleaning power each time, unlike premixed cleaners Cleaner is safe to use on most hard, nonporous surfaces, including finished hardwood, ceramic tile, linoleum and plastic, and leaves no sticky residuePineSol Original Pine can be used to freshen laundry Multisurface cleaner is ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid WaveBrake® 2.0 Side Press Mop Bucket & Wringer Combo 26-35 Qt. - Blue (FG758888BLUE)
- MILWAUKEE TOOL M18 2.5 Gallon Wet/Dry Vac + Attachment (0970-20, 49-90-2023)
- MRS. MEYERS CLEAN DAY Clean Day Organic Rosemary Scent Liquid Hand Soap 12.5 oz (17450)
- WINDEX No Scent Outdoor Glass Cleaner 32 oz Liquid (10122)
- PINE-SOL Cleanr Pine-Sol 24 Oz (97326)
- PINE-SOL Pine-Sol, PK 3 (60607)
- PINE-SOL Lemon Scent Concentrated All Purpose Cleaner Liquid 24 fl. oz. (60154)
- PINE-SOL Pine Scent Concentrated Multi-Surface Cleaner Liquid 20 fl. oz. (60149)
- PINE-SOL Lavender Scent Concentrated All Purpose Cleaner Liquid 24 oz (60153)
- PINE-SOL Pine-Sol All Purpose Cleaner, 144 fl oz (4.5 quart) Orange Energy (CLO41772)
- SANY+ 25 oz. Odor Neutralizer (UGLD-ZOE-740G12)
- Pine-Sol All Purpose Cleaners