Shop All All Purpose Cleaners
Pine-Sol
Pine-Sol All Purpose Cleaner, 144 fl oz (4.5 quart) Orange Energy
Mfr # CLO41772
Zoro # G207480558
original price:
$17.49
5% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 144 fl oz (4.5 quart)
- Color Orange
- Ready to Use/Concentrated Concentrated
- Type All Purpose Cleaner
- Features Pleasant Scent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pine-Sol
- MFR # CLO41772
- Zoro # G207480558
- UPC # 41294417723
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 144 fl oz (4.5 quart) |
Details
Fragrance | Orange Energy |
Color | Orange |
Ready to Use/Concentrated | Concentrated |
Item | Pine-Sol All Purpose Cleaner |
Type | All Purpose Cleaner |
Features | Pleasant Scent |
Cleaner Form | Liquid |
Description
With PineSol AllPurpose Cleaner, you only need one cleaner to fight dirt, grime and grease while deodorizing most surfaces throughout your home and business PineSol gives you both a powerful clean and a great smell It deodorizes and wipes out odorcausing bacteria leaving a longlasting, Orange Energy scent This concentrated formula cleaner can tackle any challenge Just mix PineSol with water at different strengths to adjust your cleaning power each time, unlike premixed cleaners PineSol AllPurpose Cleaner is safe to use on most surfaces including finished hardwood, ceramic tile, linoleum, plastic and carpet, and leaves no sticky residue It is ideal for use in offices, daycare centers, restaurants, schools and other commercial facilities With the power of PineSol on your side, you only have to clean once to get the job done right
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Filter Bag, 10 PK (1001923)
- BOARDWALK 44 gal Round Cylinder Trash Can, Gray, Open Top, Plastic (3485199)
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 4 lb. Varies Sizes, Assorted (G325004BG)
- KUTOL PRODUCTS CO Kutol Soft & Silky Lotion Skin Cleaner 800 ml Pink with Fresh Fragrance, 12PK (5665)
- PINE-SOL Pine-Sol Lavender Scent Multi-Surface Cleaner Liquid 48 oz (40272)
- PINE-SOL Pine-Sol, PK 3 (60607)
- PINE-SOL Pine-Sol Lemon Fresh Scent Multi-Surface Cleaner Liquid 28 oz (40187)
- PINE-SOL Cleanr Pine-Sol 24 Oz (97326)
- PINE-SOL Lemon Scent Concentrated All Purpose Cleaner Liquid 24 fl. oz. (60154)
- PINE-SOL Lemon Scent Concentrated All Purpose Cleaner Liquid 80 fl. oz. (60162)
- SIMPLE GREEN All Purpose Cleaner, 1 gal. Jug, Sassafras, 2 PK (1210000211001)
- Pine-Sol All Purpose Cleaners