Shop All All Purpose Cleaners
Pine-Sol
Pine-Sol All-Purpose Cleaner, 144 fl oz (4.5 quart) Lemon Fresh
Mfr # CLO35419
Zoro # G507480470
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 144 fl oz (4.5 quart)
- Fragrance Lemon Fresh
- Color Yellow
- Ready to Use/Concentrated Concentrated
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pine-Sol
- MFR # CLO35419
- Zoro # G507480470
- UPC # 41294354196
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 144 fl oz (4.5 quart) |
Details
Fragrance | Lemon Fresh |
Color | Yellow |
Ready to Use/Concentrated | Concentrated |
Item | Pine-Sol All-Purpose Cleaner |
Cleaner Form | Liquid |
Application | Hard Surface; Plastic Surface |
Type | All Purpose Cleaner |
Features | Pleasant Scent |
Description
PineSol All Purpose CloroxPro Cleaner gives you four times the cleaning action, cutting through dirt, grime and grease Its versatile formula deodorizes surfaces throughout your home, office or commercial facility with a great, longlasting scent This concentrated cleaner can tackle any challenge by simply mixing with water at different strengths to adjust your cleaning power each time, unlike premixed cleaners Cleaner is to safe use on most hard, nonporous surfaces, including finished hardwood, ceramic tile, linoleum and plastic, and leaves no sticky residue Allpurpose cleaner is ideal for use in offices, daycare centers, schools, hotels, restaurants and other commercial facilities
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - FRONT .125in NEO, FITS TN (1025342)
- FIT ORGANIC 1 Gal. Fit Produce Wash (082854511128)
- PURELL Green Certified Hand Sanitizer Foam 1200mL TFX Refill, PK2 (5397-02)
- EASY-OFF Fume-Free Oven Cleaner, Lemon Scent, 14.5 oz Aerosol Spray (62338-87977)
- PINE-SOL Lemon Scent Concentrated All Purpose Cleaner Liquid 80 fl. oz. (60162)
- PINE-SOL Lemon Scent Concentrated All Purpose Cleaner Liquid 24 fl. oz. (60154)
- PINE-SOL Pine-Sol Lavender Scent Multi-Surface Cleaner Liquid 48 oz (40272)
- PINE-SOL Pine-Sol, PK 3 (60607)
- PINE-SOL Cleanr Pine-Sol 24 Oz (97326)
- PINE-SOL Pine-Sol Lemon Fresh Scent Multi-Surface Cleaner Liquid 28 oz (40187)
- BETCO Spectaculoso General Cleaner, 128 fl oz (4 quart) Floral; Lavender (BET10030400CT)
- Pine-Sol All Purpose Cleaners