Shop All Disinfectants and Sanitizers
Pine-Sol
Multi-Surface Cleaner, Bottle, Pine, 3 PK
Mfr # 60606
Zoro # G111378484
product price: $48.19
/pk 3, $16.06/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Pine
- Primary Chemical Citric Acid
- Cleaner Chemical Product Grouping Disinfectant Cleaner
- VOC Content 1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pine-Sol
- MFR # 60606
- Zoro # G111378484
- UPC # 10044600606061
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 80 oz |
Details
Container Type | Bottle |
Fragrance | Pine |
Item | Multi-Surface Cleaner |
Primary Chemical | Citric Acid |
Cleaner Chemical Product Grouping | Disinfectant Cleaner |
VOC Content | 1% |
Cleaner Form | Liquid |
Standards | EPA Registered |
Recommended Dilution | Ready to Use |
Net Weight | N |
EPA Registration Number | 5813-135-67619 |
Targeted Pathogens | Salmonella |
Rinse Required | Yes |
Surfaces for Use On | Hard Nonporous Surfaces |
NSF Rating | Not Rated |
EPA Registered | Yes |
Description
Multi-Surface Cleaner, Primary Chemical Citric Acid, Container Type Bottle, Container Size 80 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Pine, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens Salmonella, Product Series Clorox(R), VOC Content 1 Percent, Features Not Applicable, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 5813-135-67619, Net Weight N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WET & FORGET Xtreme Reach Mold and Mildew Stain Remover 48 fl. oz. (807048)
- ZORO SELECT 32 oz. Clear, Plastic Graduated Bottle, 3 Pack (130295)
- ANGEL SOFT Bathroom Tissue, White, 18 PK (GPC19372)
- PERMATEX 14Oz Pumice Hand Clnr., 35013 (35013)
- PINE-SOL Lemon Fresh Scent Multi-Surface Cleaner Liquid 48 oz (40199)
- TWICE AS FRESH Cleaners & Detergents, Vend-Box, Unscented, 100 PK (VEN 2979646)
- SPARTAN Tb-Cide, Disinfectant 12/32Oz/C, 12PK (1021)
- CLOROX Disinfecting Bleach Free Cleaning Wipes Value Pack, Canister, Fresh; Crisp Lemon, White, 75 PK (CLO30208CT)
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Fragranced (31910EA)
- BEST SANITIZERS Disinfectant and Sanitizer, Drum, Unscented (SS10020)
- INNOVATIVE PRODUCTS OF AMERICA DEOXIT CLEANER 5.75 OZ SPRAY CAN (IPA8035A)
- Pine-Sol Disinfectants and Sanitizers