Shop All All Purpose Cleaners
This Product is Discontinued
Pine-Sol
Disinfectant Cleaner, 60 oz. Bottle, Pine, 6 PK (Discontinued)
Mfr # 41773
Zoro # G4602141
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 60 oz.
- Fragrance Pine
- Recommended Dilution Ready to Use
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pine-Sol
- MFR # 41773
- Zoro # G4602141
- UPC # 10041294417737
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 60 oz. |
Container Size | 60 oz |
Cleaner Container Size | 60 oz |
Description
Disinfectant Cleaner, Primary Chemical None, Container Type Bottle, Container Size 60 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Pine, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens Salmonella, Product Series Clorox, VOC Content 1 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 5813-101-67619, Package Quantity 6
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.