Shop All Disinfectants and Sanitizers
This Product is Discontinued
Pine-Sol
Cleaners & Detergents, Bottle, Pine, 3 PK (Discontinued)
Mfr # 35418
Zoro # G805743123
This Product is Discontinued
Key Features
- Container Type Bottle
- Fragrance Pine
- Application Method Disinfectant/Cleaner
- Capacity 144 oz
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pine-Sol
- MFR # 35418
- Zoro # G805743123
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Pine |
Item | Cleaners & Detergents |
Application Method | Disinfectant/Cleaner |
Capacity | 144 oz |
Physical Form | Liquid |
Includes | Includes three bottles of cleaner |
Features | Value Pack—Stock up and save! |
Surface | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Net Weight | 30.3 lbs |
For Use On | Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Viruses; Water-Based Soil |
Standards | EPA Reg. No. 5813-101; EPA List N |
Application | Disinfectant/Cleaner |
Description
With Pine-Sol All Purpose Multi-Surface Cleaner, you only need one cleaner to fight dirt, grime and grease, while EPA registered to disinfect and kill 99% of germs on most surfaces throughout your home or office. Pine-Sol gives you 4X cleaning action. It deodorizes and wipes out odor causing bacteria leaving a great, long lasting scent. This concentrated formula cleaner can tackle any challenge, just mix Pine-Sol Cleaner with water at different strengths to adjust your cleaning power each time, unlike premixed cleaners. Pine-Sol is safe to use on most hard non-porous surfaces including finished hardwood, ceramic tile, linoleum, plastic, and leaves no sticky residue. Pine-Sol can also be used to freshen laundry. With the power of Pine-Sol on your side, you only have to clean once to get the job done right. Ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities. Packaging may vary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.