Shop All Disinfectants and Sanitizers
This Product is Discontinued
Pine-Sol
Cleaners & Detergents, Bottle, Pine, 12 PK (Discontinued)
Mfr # CLO 97326
Zoro # G6068585
This Product is Discontinued
Key Features
- Container Type Bottle
- Fragrance Pine
- Capacity 24 oz
- Includes Includes twelve bottles of cleaner
- Application Disinfectant/Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pine-Sol
- MFR # CLO 97326
- Zoro # G6068585
- UPC # 10041294973264
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Pine |
Item | Cleaners & Detergents |
Capacity | 24 oz |
Includes | Includes twelve bottles of cleaner |
Application | Disinfectant/Cleaner |
Features | Value PackāStock up and save! |
Net Weight | 20.72 lbs |
Standards | EPA Reg. No. 5813-101; EPA List N |
Surface | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Effective to Remove | Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Viruses; Water-Based Soil |
For Use On | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Physical Form | Liquid |
Description
Pine-SolĀ® Multi-Surface Cleaner, Pine Disinfectant, 24oz Bottle, 12 Bottles/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.