Shop All All Purpose Cleaners
This Product is Discontinued
Pine-Sol
Cleaners & Detergents, 144 oz Pine (Discontinued)
Mfr # 35418
Zoro # G301963001
This Product is Discontinued
Key Features
- Fragrance Pine
- Standards EPA Reg. No. 5813-101; EPA List N
- Chemicals For Use On Surface Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
- Includes Includes one bottle of cleaner
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pine-Sol
- MFR # 35418
- Zoro # G301963001
- UPC # 41294354189
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 144 oz |
Details
Fragrance | Pine |
Item | Cleaners & Detergents |
Standards | EPA Reg. No. 5813-101; EPA List N |
Chemicals For Use On Surface | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Includes | Includes one bottle of cleaner |
Physical Form | Liquid |
Cleaner Container Type | Bottle |
Removes | Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Viruses; Water-Based Soil |
For Use On | Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Viruses; Water-Based Soil |
Application | Disinfectant/Cleaner |
Net Weight | 9.81 lbs |
Description
With Pine-Sol All Purpose Multi-Surface Cleaner, you only need one cleaner to fight dirt, grime and grease, while EPA registered to disinfect and kill 99% of germs on most surfaces throughout your home or office. Pine-Sol gives you 4X cleaning action. It deodorizes and wipes out odor causing bacteria leaving a great, long lasting scent. This concentrated formula cleaner can tackle any challenge, just mix Pine-Sol Cleaner with water at different strengths to adjust your cleaning power each time, unlike premixed cleaners. Pine-Sol is safe to use on most hard non-porous surfaces including finished hardwood, ceramic tile, linoleum, plastic, and leaves no sticky residue. Pine-Sol can also be used to freshen laundry. With the power of Pine-Sol on your side, you only have to clean once to get the job done right. Ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities. Packaging may vary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.